Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Way LCD Command Confirming Remote Start / Keyless Entry and Security System with up to 1 Mile O

  • Mfr # APS997Z

  • Zoro # G116081846


product price: $449.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APS997Z
Zoro #
G116081846
UPC #
44476135569
Country of Origin
Taiwan, Province of China

Description

New metal chrome look and feel. This system offers a deluxe 2-way LCD command confirming 5-button transmitter, up to 1 Mile of operating range, the convenience of 24 hour start mode, cold temperature start mode, and illuminated entry mode as well as the safety of remote panic in all modes, protected valet, intrusion alert with memory and more! Automatic Arming Automatic Locking Illuminated Entry Multiple Vehicle Control Remote Keyless Entry Multi Tone Mini Siren Starter Interrupt Dual Stage Shock Sensor with City Mode Flashing Parking Lights 11 NOC Outputs, 19 Control Options 4 - Auxiliary Outputs, 10 Control Options Telematics Port - Carlink Ready FlashLogic Based System Programming 1 Five Button 2-Way LCD Confirming Transmitter 1 Five Button 1-Way Transmitter FlashLogic FLCART Compatible Glass Mount Antenna with Built-in LED Light and Valet Switch Programmed transmitter notification Single or two user programmable with separate control outputs Single, Double, Triple press to start Selectable run times 24 hour time start mode Cold temperature start mode Two or four hour automatic start mode Parking meter count down timer mode on LCD transmitter Remote panic in all modes Improved custom code override, user selectable and programmable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.