Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Black 4" dia Waffle Bowl Maker (Discontinued)

  • Mfr # 03500
  • Zoro # G6791855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03500
Zoro #
G6791855
UPC #
75741035000
Country of Origin
Unknown

Details

Item
Waffle Bowl Maker
Cooking Surface (in.)
4" dia
Color
Black

Description

A delightfully different kind of waffle bowl! Thick, fluffy, and tender because it's a real waffle. Just bake and fill for hearty breakfasts, delicious desserts and more. Fill with butter and syrup, or make elaborate breakfasts by filling with eggs, sausage and hashbrowns, or fresh fruit and yogurt or ice cream. The Belgian waffle bowl bakes a perfect 4-inch waffle bowl using store-bought waffle mixes or homemade. Recipes included. Nonstick grids assure easy removal of baked waffle bowls and easy cleanup. A delightfully different kind of waffle bowl?thick, fluffy, and tender because it's a real waffle. Fill with butter and syrup, or make elaborate breakfasts by filling with scrambled eggs and sausage or ham, fried eggs and hashbrowns, or fresh fruit and yogurt. Great for ice cream sundaes and more. Fill with fried chicken for a delicious hand-held waffle taco. The filling possibilities are endless! Easy to use. Pour in your favorite waffle batter, close the hinged cover, and bake a perfect 4-inch waffle bowl. No special batter needed. Use store-bought waffle mixes or homemade. Recipes included. Signal light indicates when waffle bowl maker is heated and ready to use. Nonstick grids assure easy removal of baked waffle bowls and easy cleanup. Plastic & Aluminum, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.