
Presto Polished Stainless Steel Pressure Cooker 6 qt
Mfr # 01362
Zoro # G8661437
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Capacity
1.5 gal
Material
Stainless Steel, Aluminum
Includes
Cooking Rack, Recipe Book
Color
Stainless Steel
Application
Cooking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01362
Zoro #
G8661437
UPC #
75741013626
Country of Origin
China
Details
Item
Pressure Cooker
Capacity
1.5 gal
Material
Stainless Steel, Aluminum
Includes
Cooking Rack, Recipe Book
Color
Stainless Steel
Application
Cooking
Description
6 quart stainless steel pressure cooker. Pressure regulator maintains proper cooking temperature automatically. Cover lock indicator shows when there is pressure inside. Stainless steel body for long-lasting beauty and easy cleaning. Bimetal aluminum and
- • Cooking times are three to ten times faster than ordinary methods, even faster than a microwave for many foods
- • Cover lock indicator shows at a glance if there is pressure inside the cooker
- • Bimetal clad base provides fast, even heat distribution
- • Gleaming stainless steel body ensures lasting beauty and easy cleaning
- • Ergonomically designed handle
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.