Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Deep Fryer Electric 1L SS, 5470 (Discontinued)

  • Mfr # 05470
  • Zoro # G6802705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05470
Zoro #
G6802705
UPC #
75741054704
Country of Origin
Unknown

Description

Presto Stainless Steel Electric Deep Fryer with Brushed stainless steel exterior; Anodized aluminum interior for fast, even heating; Space-saving 1-liter size; Adjustable thermostat for easy selection of the desired frying temperature; Handy indicator light lets you know when the fryer is plugged in; Vented cool-touch cover with built-in spatter screen; Fries with the cover closed to reduce odor and spattering; Measures approximately 8-1/2 by 8-1/5 by 8 inches; 1000 watts, 120 Volts AC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.