Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric 6 Egg Cooker in Black

  • Mfr # 04632

  • Zoro # G921739055


product price: $29.39
/ea

Key Features

Color
Black
Overall Length (In.)
8.5 in
Overall Height (In.)
5 in
Overall Width (In.)
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04632
Zoro #
G921739055
UPC #
075741046327
Country of Origin
China

Dimensions

Overall Length (In.)
8.5 in
Overall Height (In.)
5 in
Overall Width (In.)
5.25 in

Details

Color
Black
Item
Egg Cooker

Description

The Presto Electric 6 Egg Cooker in Black cooks the perfect egg every time. It allows to cook hard, medium, soft, and poached eggs so you can have you way with ease. The measuring cup includes water level marks to help cook the egg just right. The 6 egg holder can be stored in the fridge afterwards.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.