Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08800
Zoro #
G6795662
UPC #
75741088006
Country of Origin
Unknown
Dimensions
Length
3.3 in
Width
8.3 in
Height
3.3 in
Details
Item
Electric Knife Sharpener
Material
Plastic/Metal
Voltage
120
Color
Gray
Application
Knife Sharpening
Includes
EverSharp Sharpener, User Documentation
Description
The EverSharp electric knife sharpener provides the easy, automatic way to sharpen most kitchen and sporting knives to a razor sharp edge. A professional two-stage sharpening system precision grinds and fine hones the blade for perfect results at home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.