Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

FlipSide Wafflemaker, 3510 (Discontinued)

  • Mfr # 03510
  • Zoro # G6791645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03510
Zoro #
G6791645
UPC #
75741035109
Country of Origin
Unknown

Details

Item
Waffle Maker
Holding Capacity
2 Waffles
Cooking Surface (in.)
7" dia.
Includes
CR2032 Lithium battery
Color
Stainless Steel

Description

FlipSide Wafflemaker with special rotating design bakes extra-thick Belgian waffles in minutes. Flips 180 degrees to evenly spread batter for waffles that are crispy outside and tender inside. Deep grid makes a 7-inch diameter waffle with four easy-to-cut sections. Countdown timer with digital display signals when baking time is up. Brushed stainless steel exterior. Nonstick interior easily wipes clean. Dual function base flips from side to side when cooking and allows wafflemaker to lock in a vertical position for compact storage. Includes CR2032 Lithium battery.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.