Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
National Presto Presto Tilt-n-Fold 15-3/16 in. L X 19 in. W Aluminum Nonstick Surface Griddle 07073

Presto Tilt-n-Fold 15-3/16 in. L X 19 in. W Aluminum Nonstick Surface Griddle (Discontinued)

  • Mfr # 07073
  • Zoro # G8655161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07073
Zoro #
G8655161
UPC #
75741070735
Country of Origin
China

Dimensions

Overall Width
19"
Overall Height
1.9"
Length
15.2 in

Details

Item
Electric Griddle
Voltage
120 V AC
Color
Black
Standards
UL Listed
Features
Control Master Heat Control, Dishwasher Safe Component, Removable Drip Tray, Easy Clean, Foldable Legs, Non-stick
Cooking Area
2 sq ft
Base Material
Cast Aluminum
Fuel Type
Electric
Series
Tilt-n-Fold
Power Consumption
1500W

Description

This extra-large 19-inch Tilt-n-Fold griddle offers convenience and versatility for breakfast, lunch and dinner and still stores neatly in a kitchen cabinet. It easily adjusts from a level cooking surface for eggs and pancakes to a tilted surface for draining meats. Simple flip-down levers tilt the grilling surface for draining meat while cooking. For compact storage, just fold in the legs and the drip tray locks in place. Griddle fits in most standard 18-inch cabinets. The desired cooking temperature is maintained automatically with the Control Master heat control. Slide-out drip tray removes for quick cleanups and the griddle is fully immersible with the heat control removed.


  • • Tilt to drain - flip down the levers to tilt the grilling surface when cooking meats
  • • Fold to store - fits in most standard 18 in. kitchen cabinets
  • • Premium nonstick surface ensures stick free cooking and easy cleaning
  • • Heavy cast aluminum base with large 254 square inch cooking surface
  • • Slide out drip tray - empties easily
  • • Easy to clain - fully immersible with the heat control removed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.