Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Presto Lifts Adjust. Base Stacker, Load Cap. 2200 lb. PPS2200-101AS

Adjust. Base Stacker, Load Cap. 2200 lb. (Discontinued)

  • Mfr # PPS2200-101AS
  • Zoro # G3482486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPS2200-101AS
Zoro #
G3482486
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
73 in to 123 in
Overall Length
74 in
Overall Width
58 in
Rear Wheel Dia.
10 in
Fork Width
6 in
Rear Caster Dia.
10 in
Lifting Height Min.
2 3/4 in
Fork Length
42 in
Lifting Height Max.
101 in
Front Caster Dia.
4 in
Drive Wheel Width
3 in
Width Between Forks
0 in to 15 in
Axle-Mounted Wheel Width
3 1/4 in
Base Outside Width
48 in to 50 in
Overall Height with Forks Lowered
73 in
Axle-Mounted Wheel Dia.
4 in
Fork Thickness
2 1/4 in
Overall Height with Forks Raised
122 1/2 in
Base Inside Width
40 in to 50 in
Overall LxWxH
74 in x 58 in x 73 in
Drive Wheel Diameter
10 in
Maximum Lifting Height
8 ft 5 in
Minimum Lifting Height
3 1/4 in
Turning Radius
4 ft 10 in
Lifting Height Range
3 1/4 in to 8 ft 5 in
Width Across Forks
12 in to 27 in
Axle Dia.
1/2 in

Details

Color
Orange
Load Capacity
2,200 lb
Item
Powered Straddle Stacker
Assembled
Yes
Lift Mechanism
Hydraulic
Powered By
(2) 12V Batteries
Caster Wheel Type
Polyurethane
Lift Base Style
Adjustable Straddle
Base Legs Outside Dim.
48 in to 58 in
Lift Control
Push Button
Base Legs Inside Dim.
40 in to 50 in
Load Center
24 in
Lift Voltage
24V DC
Voltage
24
Frame Material
Steel
Lift Mobility
Electric Lift, Electric Push
Includes
Reversing Belly Bump, Battery Status Indicator, and Internal Battery Charger
Invertible Forks
No
Method of Construction
Welded
Caster Brake Type
No Caster Brake
Weight
1,390 lb
Power Connection Type
Plug In
Battery Amp Hours
75 Ah
Frame Finish
Powder Coated
Charge Time
8 hr
Axle-Mounted Wheel Type
Tread on Core
Non-Marking Axle-Mounted Wheels
No
Handle Material
Plastic
Fork Type
Adjustable
Features
Belly Bump Auto Reversing Switch, Instrument Cluster with Key Switch, Hour Meter and Emergency "e" Stop, High Performance
Non-Marking Casters/Wheels
No
Battery Voltage
DC
Fluid Type
AW32
Charger Type
On-Board
Base Material
Steel
Axle-Mounted Wheel Bearings
Roller
Axle-Mounted Wheel/Tread Material
Polyurethane
Operation
Powered
Base Style
Adjustable Straddle
For Surface Type
Concrete
Drive Wheel/Tread Material
Polyurethane
For Pallet Type
Open/Closed
Number of Batteries
2
Frame Type
Rounded Back
Battery Type
Sealed Lead Acid
Charger Voltage
115 V AC
Base Type
Adjustable Straddle

Description

Powered, Base Type Adjustable Straddle, Lift Control Push Button, Lift Mechanism Hydraulic, Fork Type Adjustable, Load Capacity 2,200 lb, Fork Length 42 in, Fork Width 6 in, Width Between Forks 0 in to 15 in, Width Across Forks 12 in to 27 in, Minimum Lifting Height 3 1/4 in, Maximum Lifting Height 8 ft 5 in, Lifting Height Range 3 1/4 in to 8 ft 5 in, Overall Length 74 in, Overall Width 58 in, Overall Height with Forks Lowered 73 in, Overall Height with Forks Raised 122 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.