Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Battery Operated Stacker, Load Cap. 600 lb. (Discontinued)

  • Mfr # C74A-600
  • Zoro # G7346932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C74A-600
Zoro #
G7346932
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
92"
Overall Width
27"

Details

Load Capacity
600 lb.
Item
Stacker

Description

Stacker, Battery Operated, Counterweight, 600 lb. Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.