Zoro Homepage
This item is Discontinued.
Presto Lifts Scissor Lift Table, 2000 lb. Cap, 48"W, 48"L AX20-4848

Scissor Lift Table, 2000 lb. Cap, 48"W, 48"L (Discontinued)

  • Mfr # AX20-4848
  • Zoro # G3499259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX20-4848
Zoro #
G3499259
UPC #
-
Country of Origin
Unknown

Dimensions

Lifting Height Max.
32 in
Lifting Height Min.
8 in
Platform Length
48 in
Overall Height
8 in
Lowered Height
8"
Raised Height
32"
Overall Length
48 in
Overall Width
36 in
Platform Width
48 in
Maximum Lifting Height
32 in
Minimum Lifting Height
8 in

Details

Lift Table Item
Scissor Lift Table
Mobile/Stationary
Stationary
Lift Mechanism
Pneumatic
Lift Mobility
Pneumatic Lift
Lift Control
Hand Lever
Lift Table Platform Style
Fixed
Load Capacity
2,000 lb
Platform Style
Fixed
Number of Posts
0
Item
Scissor Lift Table
Frame Material
Steel
Includes
Hand Control and Pressure Relief Valve
Powered By
Pneumatic
Number of Lifting Posts
0
Maximum Load Capacity
2,000 lb

Description

Scissor Lift Table, Platform Length 48 in, Platform Width 48 in, Maximum Load Capacity 2,000 lb, Minimum Lifting Height 8 in, Maximum Lifting Height 32 in, Lift Control Hand Lever, Lift Mechanism Pneumatic, Lift Table Platform Style Fixed, Overall Length 48 in, Overall Width 36 in, Overall Height 8 in, Frame Material Steel, Includes Hand Control and Pressure Relief Valve, Number of Lifting Posts 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.