This item is Discontinued.

Presto Lifts Scissor Lift Table, 4000 lb. Cap, 48"W, 48"L AX40-4848

Scissor Lift Table, 4000 lb. Cap, 48"W, 48"L (Discontinued)

  • Mfr # AX40-4848
  • Zoro # G3499240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX40-4848
Zoro #
G3499240
UPC #
-
Country of Origin
Unknown

Dimensions

Lifting Height Max.
32 in
Lifting Height Min.
8 in
Platform Length
48 in
Overall Width
48 in
Lowered Height
8"
Platform Width
48 in
Overall Length
48 in
Overall Height
8 in
Raised Height
32"
Minimum Lifting Height
8 in
Maximum Lifting Height
32 in

Details

Lift Table Item
Scissor Lift Table
Mobile/Stationary
Stationary
Lift Mechanism
Pneumatic
Lift Mobility
Pneumatic Lift
Lift Control
Hand Lever
Lift Table Platform Style
Fixed
Load Capacity
4,000 lb
Item
Scissor Lift Table
Includes
Hand Control and Pressure Relief Valve
Platform Style
Fixed
Frame Material
Steel
Number of Posts
0
Powered By
Pneumatic
Maximum Load Capacity
4,000 lb
Number of Lifting Posts
0

Description

Scissor Lift Table, Platform Length 48 in, Platform Width 48 in, Maximum Load Capacity 4,000 lb, Minimum Lifting Height 8 in, Maximum Lifting Height 32 in, Lift Control Hand Lever, Lift Mechanism Pneumatic, Lift Table Platform Style Fixed, Overall Length 48 in, Overall Width 48 in, Overall Height 8 in, Frame Material Steel, Includes Hand Control and Pressure Relief Valve, Number of Lifting Posts 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.