Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Multi-Cooker Steamer Fryer, 6009 (Discontinued)

  • Mfr # 06009
  • Zoro # G6793212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06009
Zoro #
G6793212
UPC #
75741060095
Country of Origin
Unknown

Description

Presto Multi-Cooker/Steamer/Fryer. The 10-quart Kitchen Kettle XL multi-cooker/steamer offers a huge food capacity twice the size of our classic Kitchen Kettle! Great for steaming, stewing, roasting, boiling, deep frying and more! Deep fry up to ten cups for jumbo batches of chicken, fish, fries, even donuts and desserts. Kitchen Kettle XL with tempered glass cover is so versatile you?ll use it every day for soups and stews, ham, beef and pork roasts, as well as rice, vegetables, pastas, and casseroles. The desired cooking temperature is maintained automatically with the Control Master heat control. Utilize the multi-use basket for deep frying, steaming, and blanching. Its XL size is ideal for steaming seafood and blanching vegetables, which is especially convenient when canning or freezing. Hook the basket onto the rim of the multi-cooker for easy draining. This 10-quart multi-cooker XL features a heavy cast aluminum base for even heat distribution, a large diameter nonstick cooking surface for convenient browning, and premium nonstick finish, inside and out, for easy cleaning. Multi-cooker and cover are fully immersible and dishwasher safe with the heat control removed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.