Zoro Homepage
This item is Discontinued.
Presto Nomad Traveling Slow Cooker8qt, 6012 06012

Nomad Traveling Slow Cooker8qt, 6012 (Discontinued)

  • Mfr # 06012
  • Zoro # G6793316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06012
Zoro #
G6793316
UPC #
75741060125
Country of Origin
Unknown

Dimensions

Overall Length (In.)
13
Width
15.75 in
Size
8-quart
Height
8.5 in

Details

Item
Travel Slow Cooker 8qt
Material
Plastic
Voltage (DC)
120
Color
Tan
Includes
Cooker, nonstick cooking pot, spoon rest, User Documentation
For Use With
Portable Cooking

Description

Slow-cook foods and take them on the road with this Nomad traveling slow cooker. Its rugged, wide-profile picnic cooler-style design with cool-touch housing and swing-up handle makes carrying easy and prevents tip-overs when traveling. The locking lid seals tight for spill-proof transportation. Extra-large 8-quart size will hold enough food to feed a crowd. It?s great for soups, stews, casseroles, chicken, roasts and more. A built-in dry erase board with marker is handy for messages. The Nomad is ideal for buffet-style foods at home or away pulled pork, chicken wings, sloppy joes, hot beef and more. Tenderizes leaner cuts of meat and offers slow-cook settings for high, low, and keep warm. The hinged, removable cover has a large see-through glass window and features a detachable utensil holder with silicone cord that secures a utensil during transport and doubles as a spoon rest when serving. Removable nonstick cooking pot is fully immersible for easy cleaning. Built-in cord storage. Cook and go! Slow-cook foods and take them on the road. Wide-profile picnic cooler-style design with cool-touch housing and swing-up handle makes carrying easy and prevents tip-overs when traveling. Locking lid seals tight for spill-proof transportation. Large 6-quart family size is great for soups, stews, casseroles, chicken, roasts and more. Built-in dry erase board with marker for messages. Ideal for buffet-style foods at home or away pulled pork, chicken wings, sloppy joes, hot beef and more. Hinged, removable cover with large see-through glass window. Detachable utensil holder with silicone cord secures a utensil during transport and doubles as a spoon rest when serving. Slow-cook settings for high, low, and keep warm. Removable nonstick cooking pot is fully immersible for easy cleaning. Built-in cord storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.