Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Presto Cast Aluminum Electric Skillet

  • Mfr # 06620

  • Zoro # G1947912


product price: $58.89
/ea

Key Features

Voltage
110 V AC
Power Source
1000 W
Features
Non-stick, Dishwasher Safe Component
Application
Stew, Fries, Roast, Bake, Grill
Pan Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06620
Zoro #
G1947912
UPC #
75741066202
Country of Origin
China

Dimensions

Pan Width
11 in

Details

Item
Electric Skillet
Voltage
110 V AC
Power Source
1000 W
Features
Non-stick, Dishwasher Safe Component
Application
Stew, Fries, Roast, Bake, Grill

Description

Roasts, fries, grills, stews, bakes and makes one dish meals. Ever Nu cover will not dent, warp, peel or bend. Fully immersible and dishwasher safe. * * *


  • • Roasts, fries, grills, stews and bakes
  • • 11" deluxe nonstick surface, inside and out
  • • Fully immersible and dishwasher safe
  • • Heat control, adjustable temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.