Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Presto Tilt n Fold Griddle 19" x 15", 7073 07073

Tilt n Fold Griddle 19" x 15", 7073 (Discontinued)

  • Mfr # 07073
  • Zoro # G6785923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07073
Zoro #
G6785923
UPC #
75741070735
Country of Origin
Unknown

Dimensions

Overall Length (In.)
15
Size
254-square-inch cooking surface
Height
3 in
Width
21.75 in

Details

Item
Tilt-n-Fold XL Griddle
Material
Metal
Includes
Griddle, Drip Pan, Power Adapter, User Documentation
Voltage (DC)
120
Color
Black
For Use With
Flat Top Cooking

Description

Presto Tilt'n Fold Griddle 19" x 15" with Tilt'n Drain feature! Griddle easily adjusts from a level grilling surface for eggs and pancakes to a tilted draining surface for meats. Simply lift the 5 degree tilt lever to tilt the grilling surface. Push the lever back in to return to a level surface. Legs fold up for compact storage. Saves valuable cabinet space. Efficient shape holds more pancakes, eggs, and sandwiches than most conventional rectangular griddles. Heavy cast aluminum base with premium nonstick surface assures stick-free cooking and easy cleaning. Slide-out drip tray empties easily. Control Master heat control maintains the proper cooking temperature automatically. Fully immersible and dishwasher safe with the heat control removed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.