Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

TiltnDrain Big Griddle 23", 7046 (Discontinued)

  • Mfr # 07046
  • Zoro # G6785047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07046
Zoro #
G6785047
UPC #
75741070469
Country of Origin
Unknown

Description

Tilt 'n' Drain Big Griddle Electric Griddle offers and efficient "square" shape that holds more pancakes, eggs, and sandwiches than most conventional rectangular griddles. Cool touch base surrounds the grilling surface on the front and both sides. Huge cooking surface cooks up to 50% more than other jumbo griddles. Cool-touch base surrounds the cooking surface on the front and both sides. Slide-out drip tray empties easily.The heavy cast aluminum base with premium nonstick surface assures stick-free cooking and easy cleaning. Built-in backstop ledge for convenient food handling. Control Master heat control maintains the desired cooking temperature automatically. Griddle is fully immersible with the heat control removed. Dimensions: 23"W x 17.25"D x 3.5"H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.