Zoro Homepage

11 oz Windshield De-Icer Aerosol can

  • Mfr # AS242

  • Zoro # G7826169


product price: $5.99
/ea

Key Features

Washer Fluid Type
De-Icer
Sub-Category
Windshield Washer Fluid
pH
8.2
Specific Gravity
0.90
Boiling Point (F)
162 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS242
Zoro #
G7826169
UPC #
797496651389
Country of Origin
United States

Dimensions

Size/Net Weight
11 oz
Size
11 oz
Container Size
11 fl oz

Details

Washer Fluid Type
De-Icer
Sub-Category
Windshield Washer Fluid
pH
8.2
Specific Gravity
0.90
Boiling Point (F)
162 Degrees F
Flash Point (F)
61 Degrees F
Appearance
Clear liquid
Application
Clear Icy Windshields
Color
Clear
VOC Content
35 %
Container Type
Aerosol Spray Can
Pour Point (F)
-27 Degrees F
Freezing Point (F)
-58 Degrees F
For Use With
Automobiles
pH Value
8.2
Item
Windshield De-Icer
Washer Fluid Sub-Category
Treatment
Standards
EPA SARA 311/312
Series
De-Icer
Net Weight
11 oz
Minimum pH Level
5
Flash Point
62 Degrees F
Boiling Point
162 Degrees F
Freezing Point
-58 Degrees F
Maximum pH Level
8.2
Biodegradable
Biodegradable
Features
Ice Scraper Top on Both 11Oz and 17Oz Sizes, Melts Away Frost and Ice, Prevents Refreeze for Safer Driving
Recommended Dilution
Ready to Use
Product Type
Windshield Treatment
VOC Content Weight Percentage
35 %
Product Form
Liquid

Description

Windshield De-Icer, Product Type Windshield Treatment, Series De-Icer, Container Size 11 fl oz, Container Type Aerosol Spray Can, Product Form Liquid, Color Clear, Freezing Point -58 Degrees F, Properties De-Icer, VOC Content Weight Percentage 35 Percent, Recommended Dilution Ready to Use, Biodegradable Biodegradable, Boiling Point 162 Degrees F, Features Ice Scraper Top on Both 11Oz and 17Oz Sizes, Melts Away Frost and Ice, Prevents Refreeze for Safer Driving, Flash Point 62 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.