Zoro Homepage

17 oz Windshield De-Icer Aerosol can

  • Mfr # AS244

  • Zoro # G7826327


product price: $7.99
/ea

Key Features

Flash Point (F)
61 Degrees F
Freezing Point (F)
-58 Degrees F
pH Value
8.2
Washer Fluid Type
De-Icer
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS244
Zoro #
G7826327
UPC #
797496654274
Country of Origin
United States

Dimensions

Size
17 oz
Size/Net Weight
17 oz
Container Size
17 fl oz

Details

Flash Point (F)
61 Degrees F
Freezing Point (F)
-58 Degrees F
pH Value
8.2
Washer Fluid Type
De-Icer
Color
Clear
Washer Fluid Sub-Category
Treatment
pH
8.2
Specific Gravity
0.90
For Use With
Automobiles
VOC Content
35 %
Application
Clear Icy Windshields
Item
Windshield De-Icer
Boiling Point (F)
162 Degrees F
Pour Point (F)
-27 Degrees F
Container Type
Aerosol Spray Can
Sub-Category
Windshield Washer Fluid
Appearance
Clear liquid
Standards
EPA SARA 311/312
VOC Content Weight Percentage
35 %
Net Weight
17 oz
Minimum pH Level
5
Product Form
Liquid
Maximum pH Level
8.2
Series
De-Icer
Freezing Point
-58 Degrees F
Boiling Point
162 Degrees F
Biodegradable
Biodegradable
Flash Point
62 Degrees F
Features
Ice Scraper Top on Both 11Oz and 17Oz Sizes, Melts Away Frost and Ice, Prevents Refreeze for Safer Driving
Recommended Dilution
Ready to Use
Product Type
Windshield Treatment

Description

Windshield De-Icer, Product Type Windshield Treatment, Series De-Icer, Container Size 17 fl oz, Container Type Aerosol Spray Can, Product Form Liquid, Color Clear, Freezing Point -58 Degrees F, Properties De-Icer, VOC Content Weight Percentage 35 Percent, Recommended Dilution Ready to Use, Biodegradable Biodegradable, Boiling Point 162 Degrees F, Features Ice Scraper Top on Both 11Oz and 17Oz Sizes, Melts Away Frost and Ice, Prevents Refreeze for Safer Driving, Flash Point 62 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.