Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32 oz Windshield De-Icer Spray Bottle

  • Mfr # AS247

  • Zoro # G7826290


product price: $5.69
/ea
Sold in multiples of 6 for $34.14

Key Features

VOC Content
35 %
Application
Clear Icy Windshields
Sub-Category
Windshield Washer Fluid
Specific Gravity
0.9
Boiling Point (F)
160 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS247
Zoro #
G7826290
UPC #
797496659651
Country of Origin
United States

Dimensions

Size
32 oz
Size/Net Weight
1.8 lb
Container Size
32 oz

Details

VOC Content
35 %
Application
Clear Icy Windshields
Sub-Category
Windshield Washer Fluid
Specific Gravity
0.9
Boiling Point (F)
160 Degrees F
pH Value
7.1 pH
Washer Fluid Sub-Category
Treatment
Container Type
Spray Bottle
Flash Point (F)
53 Degrees F
Item
Windshield De-Icer
Freezing Point (F)
-88 Degrees F
Washer Fluid Type
De-Icer
Color
Clear
Appearance
Clear liquid
Pour Point (F)
-27 Degrees F
For Use With
Automobiles
pH
7.1 pH
Series
De-Icer
Flash Point
53 Degrees F
Boiling Point
160 Degrees F
VOC Content Weight Percentage
35 %
Freezing Point
-88 Degrees F

Description

Windshield De-Icer, Series De-Icer, Container Size 32 oz, Container Type Spray Bottle, Color Clear, Freezing Point -88 Degrees F, VOC Content Weight Percentage 35 Percent, Boiling Point 160 Degrees F, Flash Point 53 Degrees F, Specific Gravity 0.9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.