Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifreeze Coolant, Bottle, 1 gal, Ready to Use, Pre-Diluted 50/50, OAT, Ethylene Glycol, Yellow

  • Mfr # AF2100

  • Zoro # G6282486


product price: $11.85
/ea

Key Features

Color
Yellow
Size
1 gal
Application
Proprietary extended-life technology is designed for improved corrosion protection and to help cooling system efficiency. Offers up to 150,000 mi/5 yr protection when flushed and filled as directed. OAT formula
Type
Concentrated and Ready To Use
For Use With
Automotive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF2100
Zoro #
G6282486
UPC #
797496871671
Country of Origin
United States

Dimensions

Size
1 gal
Size/Net Weight
1 gal
Container Size
1 gal

Details

Color
Yellow
Application
Proprietary extended-life technology is designed for improved corrosion protection and to help cooling system efficiency. Offers up to 150,000 mi/5 yr protection when flushed and filled as directed. OAT formula
Type
Concentrated and Ready To Use
For Use With
Automotive
Appearance
Liquid
Features
Designed to last and protect Vital Engine Parts for 10 Years/300,000 Miles, Prestone Cor-Guard Technology that protects against Rust, Corrosion, Scale, Buildup and Clogging of all Cooling System Components
Container Type
Bottle
pH
8.4
Specific Gravity
1.07
Freezing Point (F)
-34 Degrees F
Item
Antifreeze Coolant
Flash Point (F)
216 Degrees F
Dilution Ratio
Pre-Diluted
Boiling Point (F)
265 Degrees F
Standards
ASTM D3306, ASTM D4985
Flash Point
216 Degrees F
Net Weight
1 gal
Product Form
Liquid
Base Formulation
Ethylene Glycol
Coolant Type
OAT
Maximum pH Level
9
Series
Cor-Guard All Vehicles
Mileage Rating
300,000 mi
Silicate-Free
Silicate-Free
Boiling Point
226 Degrees F
Freezing Point
-34 Degrees F
Phosphate-Free
Phosphate-Free
Concentration Type
Pre-Diluted 50/50
Manufacturer Specifications
EPA SARA Title III Section 313 (40 CFR 372)
Lifetime Rating
10 yr
Biodegradable
Biodegradable
Minimum pH Level
8.4

Description

Antifreeze Coolant, Coolant Type OAT, Series Cor-Guard All Vehicles, Container Type Bottle, Container Size 1 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Yellow, Lifetime Rating 10 yr, Mileage Rating 300,000 mi, Freezing Point -34 Degrees F, Boiling Point 226 Degrees F, Biodegradable Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Silicate-Free, Manufacturer Specifications EPA SARA Title III Section 313 (40 CFR 372)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.