Antifreeze Coolant, 1 gal., 50/50
Mfr # AF3300
Zoro # G6282501
product price: $10.99
/eaKey Features
Color
Green
Size
1 gal
Application
Low-silicate conventional product helps prevent rust and corrosion on all cooling system metals, including aluminum. Designed for use in cars and light-and heavy-duty trucks and equipment. IAT formula
Type
Concentrated and Ready To Use
For Use With
Automotive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF3300
Zoro #
G6282501
UPC #
797496876799
Country of Origin
United States
Dimensions
Size
1 gal
Size/Net Weight
1 gal
Container Size
1 gal
Description
Antifreeze Coolant, Coolant Type IAT, Series Prime, Container Type Bottle, Container Size 1 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Green, Lifetime Rating 2 yr, Mileage Rating 25,000 mi, Freezing Point -36 Degrees F, Boiling Point 348 Degrees F, Biodegradable Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Contains Silicate, Manufacturer Specifications EPA SARA Title III Section 313 (40 CFR 372), Standards ASTM D3306, ASTM D4985
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.