Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifreeze Coolant, 1 gal., 50/50

  • Mfr # AFC11100

  • Zoro # G6282440


product price: $15.99
/ea

Key Features

Color
Clear, Red
Size
1 gal
Application
Intended for use with any NOAT (nitrited organic acid technology) formula, heavy-duty ELC in diesel-powered commercial vehicle engines or stationary engines, with aluminum and other engine metals. Offers protection in demanding conditions for a service life up to 600,000 miles or 12,000 hr, when an extender is added at 300,000 mi/6000 hr (Mfr. model HD300 extender sold separately.) NOAT formula
Type
Concentrated
For Use With
Caterpillar, Cummins, Detroit Diesel, Link Belt, Thero King
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFC11100
Zoro #
G6282440
UPC #
797496877611
Country of Origin
United States

Dimensions

Size
1 gal
Size/Net Weight
1 gal
Container Size
1 gal

Details

Color
Clear, Red
Application
Intended for use with any NOAT (nitrited organic acid technology) formula, heavy-duty ELC in diesel-powered commercial vehicle engines or stationary engines, with aluminum and other engine metals. Offers protection in demanding conditions for a service life up to 600,000 miles or 12,000 hr, when an extender is added at 300,000 mi/6000 hr (Mfr. model HD300 extender sold separately.) NOAT formula
Type
Concentrated
For Use With
Caterpillar, Cummins, Detroit Diesel, Link Belt, Thero King
Appearance
Liquid
Features
Formulated for Heavy Duty Vehicles, Nitrite Formula Provides protection for Aluminum and all other Engine Metals, Protects against Liner Pitting and Corrosion Protections
Container Type
Bottle
pH
8.7
Dilution Ratio
Pre-Diluted
Boiling Point (F)
226 Degrees F
Flash Point (F)
220 Degrees F
Item
Antifreeze Coolant
Freezing Point (F)
-34 Degrees F
Specific Gravity
1.07
Standards
CES14439, OEM Approved
Flash Point
220 Degrees F
Biodegradable
Biodegradable
Net Weight
1 gal
Series
Command Heavy Duty Extended Life
Concentration Type
Pre-Diluted 50/50
Base Formulation
Ethylene Glycol
Silicate-Free
Silicate-Free
Mileage Rating
300,000 mi
Lifetime Rating
15,000 hr
Boiling Point
354 Degrees F
Compatible Vehicle Type
Heavy Duty Vehicles
Coolant Type
NOAT
Manufacturer Specifications
CAT EC-1, Freightliner, International, John Deere H24, John Deere H24 C1, John Deere JDS G135, Kenworth, Mack, Navistar CEMS B-1 Type III, New Holland, Paccar, Peterbilt, Volvo, Waukesha
Product Form
Liquid
Phosphate-Free
Phosphate-Free
Maximum pH Level
8.7
Freezing Point
-36 Degrees F

Description

Antifreeze Coolant, Coolant Type NOAT, Series Command Heavy Duty Extended Life, Container Type Bottle, Container Size 1 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Clear, Red, Lifetime Rating 15,000 hr, Mileage Rating 300,000 mi, Freezing Point -36 Degrees F, Boiling Point 354 Degrees F, Biodegradable Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Silicate-Free

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.