Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifreeze Coolant, 1 gal., 50/50

  • Mfr # AFC12100

  • Zoro # G6282416


product price: $15.89
/ea

Key Features

Color
Red, Yellow
Size
1 gal
Application
Long-lasting, premium inhibitors provide up to 600,000 mi/12,000 hr protection against temperature extremes, rust, corrosion, scale, and premature water pump failure. Intended for use with any OAT formula, heavy-duty ELC in diesel-powered commercial vehicle engines or stationary engines. OAT formula
Type
Pre Diluted
For Use With
Caterpillar, Cummins, Detroit Diesel, Link Belt, Thero King
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFC12100
Zoro #
G6282416
UPC #
797496879103
Country of Origin
United States

Dimensions

Size
1 gal
Size/Net Weight
1 gal
Container Size
1 gal

Details

Color
Red, Yellow
Application
Long-lasting, premium inhibitors provide up to 600,000 mi/12,000 hr protection against temperature extremes, rust, corrosion, scale, and premature water pump failure. Intended for use with any OAT formula, heavy-duty ELC in diesel-powered commercial vehicle engines or stationary engines. OAT formula
Type
Pre Diluted
For Use With
Caterpillar, Cummins, Detroit Diesel, Link Belt, Thero King
Appearance
Liquid
Features
Eliminates the need to add Supplemental Coolant Additives, Provides Protection for Aluminum and all Other Engine Metals, Protects against Liner Pitting and Corrosion Protections
Container Type
Bottle
pH
8.7
Specific Gravity
1.07
Flash Point (F)
215 Degrees F
Freezing Point (F)
-36 Degrees F
Dilution Ratio
Pre-Diluted
Boiling Point (F)
226 Degrees F
Item
Antifreeze Coolant
Standards
93K217, CES14439, OEM Approved
Flash Point
215 Degrees F
Boiling Point
327 Degrees F
Series
Command Heavy Duty Nitrite Free Extended Life
Freezing Point
-34 Degrees F
Product Form
Liquid
Compatible Vehicle Type
Heavy Duty Vehicles
Maximum pH Level
8.7
Biodegradable
Biodegradable
Phosphate-Free
Phosphate-Free
Silicate-Free
Silicate-Free
Base Formulation
Ethylene Glycol
Concentration Type
Pre-Diluted 50/50
Lifetime Rating
15,000 hr
Coolant Type
NF-OAT
Manufacturer Specifications
CAT EC-1, Freightliner, International, John Deere H24, John Deere H24 C1, John Deere JDS G135, Kenworth, Mack, Navistar CEMS B-1 Type III, New Holland, Paccar, Peterbilt, Volvo, Waukesha
Mileage Rating
750,000 mi
Net Weight
1 gal

Description

Antifreeze Coolant, Coolant Type NF-OAT, Series Command Heavy Duty Nitrite Free Extended Life, Container Type Bottle, Container Size 1 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Red, Yellow, Lifetime Rating 15,000 hr, Mileage Rating 750,000 mi, Freezing Point -34 Degrees F, Boiling Point 327 Degrees F, Biodegradable Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Silicate-Free

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.