Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifreeze Coolant, 55 gal., 50/50

  • Mfr # AFC11100-55

  • Zoro # G6282431


product price: $766.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Color
Clear, Red
Size
55 gal
Application
Intended for use with any NOAT (nitrited organic acid technology) formula, heavy-duty ELC in diesel-powered commercial vehicle engines or stationary engines, with aluminum and other engine metals. Offers protection in demanding conditions for a service life up to 600,000 miles or 12,000 hr, when an extender is added at 300,000 mi/6000 hr (Mfr. model HD300 extender sold separately.) NOAT formula
Type
Concentrated
For Use With
Caterpillar, Cummins, Detroit Diesel, Link Belt, Thero King
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFC11100-55
Zoro #
G6282431
UPC #
797496877628
Country of Origin
United States

Dimensions

Size
55 gal
Size/Net Weight
555 lb
Container Size
55 gal

Details

Color
Clear, Red
Application
Intended for use with any NOAT (nitrited organic acid technology) formula, heavy-duty ELC in diesel-powered commercial vehicle engines or stationary engines, with aluminum and other engine metals. Offers protection in demanding conditions for a service life up to 600,000 miles or 12,000 hr, when an extender is added at 300,000 mi/6000 hr (Mfr. model HD300 extender sold separately.) NOAT formula
Type
Concentrated
For Use With
Caterpillar, Cummins, Detroit Diesel, Link Belt, Thero King
Appearance
Liquid
Features
Formulated for Heavy Duty Vehicles, Nitrite Formula Provides protection for Aluminum and all other Engine Metals, Protects against Liner Pitting and Corrosion Protections
Container Type
Drum
pH
8.7
Freezing Point (F)
-34 Degrees F
Item
Antifreeze Coolant
Boiling Point (F)
226 Degrees F
Dilution Ratio
Pre-Diluted
Specific Gravity
1.07
Flash Point (F)
220 Degrees F
Flash Point
220 Degrees F
Concentration Type
Pre-Diluted 50/50
Base Formulation
Ethylene Glycol
Series
Command Heavy Duty Extended Life
Net Weight
555 gal
Boiling Point
354 Degrees F
Product Form
Liquid
Maximum pH Level
8.7
Biodegradable
Biodegradable
Mileage Rating
300,000 mi
Coolant Type
NOAT
Manufacturer Specifications
CAT EC-1, Freightliner, International, John Deere H24, John Deere H24 C1, John Deere JDS G135, Kenworth, Mack, Navistar CEMS B-1 Type III, New Holland, OEM Approval CES14439, Paccar, Peterbilt, Volvo, Waukesha
Silicate-Free
Silicate-Free
Lifetime Rating
15,000 hr
Phosphate-Free
Phosphate-Free
Freezing Point
-36 Degrees F
Compatible Vehicle Type
Cars, Light Duty Trucks

Description

Antifreeze Coolant, Coolant Type NOAT, Series Command Heavy Duty Extended Life, Container Type Drum, Container Size 55 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Clear, Red, Lifetime Rating 15,000 hr, Mileage Rating 300,000 mi, Freezing Point -36 Degrees F, Boiling Point 354 Degrees F, Biodegradable Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Silicate-Free

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.