Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifreeze Coolant, Ready-to-Use, 275 gal.

  • Mfr # AF3300-1KL

  • Zoro # G4351550


product price: $2,177.13
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Color
Green
Size
275 gal
Type
Ready-to-Use
For Use With
Automotive
Appearance
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF3300-1KL
Zoro #
G4351550
UPC #
797496876737
Country of Origin
United States

Dimensions

Size
275 gal
Size/Net Weight
264 gal
Container Size
275 gal

Details

Color
Green
Type
Ready-to-Use
For Use With
Automotive
Appearance
Liquid
Container Type
Tote
pH
7.5
Specific Gravity
1.06
Flash Point (F)
220 Degrees F
Freezing Point (F)
-34 Degrees F
Standards
ASTM D3306, ASTM D4985
Boiling Point (F)
265 Degrees F
Item
Antifreeze Coolant
Flash Point
227 Degrees F
Dilution Ratio
Pre-Diluted
Mileage Rating
25,000 mi
Compatible Vehicle Type
Cars, Light Duty Trucks
Product Form
Liquid
Freezing Point
-36 Degrees F
Maximum pH Level
10.7
Boiling Point
348 Degrees F
Lifetime Rating
2 yr
Concentration Type
Pre-Diluted 50/50
Phosphate-Free
Phosphate-Free
Coolant Type
IAT
Minimum pH Level
9.9
Silicate-Free
Contains Silicate
Biodegradable
Biodegradable
Base Formulation
Ethylene Glycol
Manufacturer Specifications
EPA SARA Title III Section 313 (40 CFR 372)
Net Weight
264 gal
Series
Prime

Description

Antifreeze Coolant, Coolant Type IAT, Series Prime, Container Type Tote, Container Size 275 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Green, Lifetime Rating 2 yr, Mileage Rating 25,000 mi, Freezing Point -36 Degrees F, Boiling Point 348 Degrees F, Biodegradable Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Contains Silicate, Manufacturer Specifications EPA SARA Title III Section 313 (40 CFR 372), Standards ASTM D3306, ASTM D4985

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.