Antifreeze Coolant, Ready-to-Use, 275 gal.
Mfr # AFC11100-1KL
Zoro # G4353714
product price: $3,286.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Color
Clear, Red
Size
275 gal
Type
Ready-to-Use
For Use With
Caterpillar, Cummins, Detroit Diesel, Link Belt, Thero King
Appearance
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AFC11100-1KL
Zoro #
G4353714
UPC #
797496877635
Country of Origin
United States
Dimensions
Size
275 gal
Size/Net Weight
264 gal
Container Size
264 gal
Description
Antifreeze Coolant, Coolant Type NOAT, Series Command Heavy Duty Extended Life, Container Type Tote, Container Size 264 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Clear, Red, Lifetime Rating 15,000 hr, Mileage Rating 300,000 mi, Freezing Point -36 Degrees F, Boiling Point 354 Degrees F, Biodegradable Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Silicate-Free
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.