Antifreeze Coolant, Ready-to-Use, 55 gal.
Mfr # AF2155
Zoro # G1953431
product price: $752.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Color
Yellow
Size
55 gal
Type
Ready-to-Use
For Use With
Automotive
Appearance
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF2155
Zoro #
G1953431
UPC #
797496878441
Country of Origin
United States
Dimensions
Size
55 gal
Size/Net Weight
55 gal
Container Size
55 gal
Description
Antifreeze Coolant, Coolant Type OAT, Series Cor-Guard All Vehicles, Container Type Drum, Container Size 55 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Yellow, Lifetime Rating 10 yr, Mileage Rating 300,000 mi, Freezing Point -34 Degrees F, Boiling Point 265 Degrees F, Biodegradable Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Silicate-Free, Manufacturer Specifications EPA SARA Title III Section 313 (40 CFR 372)
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylene glycol (ingested),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.