Zoro Homepage

Antifreeze Coolant, Ready-to-Use, 55 gal.

  • Mfr # AF3355

  • Zoro # G1952689


product price: $530.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Color
Green
Size
55 gal
Type
Ready-to-Use
For Use With
Automotive
Appearance
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF3355
Zoro #
G1952689
UPC #
797496876812
Country of Origin
United States

Dimensions

Size
55 gal
Container Size
55 gal
Size/Net Weight
55 gal

Details

Color
Green
Type
Ready-to-Use
For Use With
Automotive
Appearance
Liquid
Container Type
Drum
pH
7.5
Flash Point
220 Degrees F
Flash Point (F)
220 Degrees Degrees F
Standards
ASTM D3306, ASTM D4985
Dilution Ratio
Pre-Diluted
Item
Antifreeze Coolant
Specific Gravity
1.06
Freezing Point (F)
-34 Degrees Degrees F
Boiling Point (F)
265 Degrees Degrees F
Mileage Rating
25,000 mi
Manufacturer Specifications
EPA SARA Title III Section 313 (40 CFR 372)
Net Weight
55 gal
Phosphate-Free
Phosphate-Free
Base Formulation
Ethylene Glycol
Freezing Point
-34 Degrees F
Biodegradable
Biodegradable
Lifetime Rating
2 yr
Silicate-Free
Contains Silicate
Maximum pH Level
7.5
Product Form
Liquid
Series
Prime
Coolant Type
IAT
Concentration Type
Pre-Diluted 50/50
Boiling Point
265 Degrees F

Description

Antifreeze Coolant, Coolant Type IAT, Series Prime, Container Type Drum, Container Size 55 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Green, Lifetime Rating 2 yr, Mileage Rating 25,000 mi, Freezing Point -34 Degrees F, Boiling Point 265 Degrees F, Biodegradable Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Contains Silicate, Manufacturer Specifications EPA SARA Title III Section 313 (40 CFR 372), Standards ASTM D3306, ASTM D4985

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.