Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifreeze Coolant, Red, 55 gal., Drum

  • Mfr # AFC13100-55

  • Zoro # G2737536


product price: $769.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Color
Clear, Red
Size
55 gal
Type
Ready-to-Use
For Use With
Automotive
Appearance
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFC13100-55
Zoro #
G2737536
UPC #
797496881281
Country of Origin
United States

Dimensions

Size
55 gal
Container Size
55 gal
Size/Net Weight
489.5 lb

Details

Color
Clear, Red
Type
Ready-to-Use
For Use With
Automotive
Appearance
Liquid
Features
Increases Uptime by instantly stopping the Spread of Rust, Corrosion, Pitting, Gunk, Grime and Buildup, Eliminates the need to add Supplemental Coolant Additives
Container Type
Drum
pH
8.4
pH Value
8.4
Item
Antifreeze Coolant
Flash Point
215 Degrees F
Specific Gravity
1.07
Freezing Point (F)
-34 Degrees F
Standards
ASTM D3306, ASTM D4340, ASTM D4985, ASTM D6210, ASTM D7583, SAE J1034, SAE J1941
Boiling Point (F)
265 Degrees F
Dilution Ratio
50/50
Concentration Type
Pre-Diluted 50/50
Maximum pH Level
8.7
Coolant Type
NF-OAT
Biodegradable
Biodegradable
Silicate-Free
Silicate-Free
Manufacturer Specifications
Caterpillar EC-1, Chrysler/Dodge/Ram, Cummins Bulletin 3666132, Cummins CES 14603, Detroit Diesel 93K217, Ford WSS-M97-B44-D, Ford WSS-M97B57-A1/A2, Freightliner, GM 6277M, GM Heavy Truck, GMW 34290, International, JIS K2234, John Deere H24, John Deere H24 C1, John Deere JDS-G135, Kenworth, Komatsu, Komatsu KES 07.892, Kubota, Mack, Navistar CEMS B-1 Type IIIA, Paccar CS 0185, Peterbilt, TMC RP338A, TMC RP351, TMC RP364, Volvo
Phosphate-Free
Phosphate-Free
Mileage Rating
1,000,000 mi
Minimum pH Level
8.1
Boiling Point
330 Degrees F
Freezing Point
-8 Degrees F
Compatible Vehicle Type
Heavy Duty Vehicles
Series
Command HD Nitrite Free ELC with Cor-Guard
Lifetime Rating
20,000 hr
Product Form
Liquid
Net Weight
489.5 lb
Base Formulation
Ethylene Glycol

Description

Antifreeze Coolant, Coolant Type NF-OAT, Series Command HD Nitrite Free ELC with Cor-Guard, Container Type Drum, Container Size 55 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Clear, Red, Lifetime Rating 20,000 hr, Mileage Rating 1,000,000 mi, Freezing Point -8 Degrees F, Boiling Point 330 Degrees F, Biodegradable Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Silicate-Free

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.