Zoro Homepage

Coolant, 1 gal, Yellow

  • Mfr # AF3100

  • Zoro # G714657726


product price: $19.39
/ea
Sold in multiples of 6 for $116.34

Key Features

Color
Yellow
pH
8.7
Fragrance
Characteristic
Boiling Point (F)
226° F
Freezing Point (F)
-34° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF3100
Zoro #
G714657726
UPC #
797496871794
Country of Origin
United States

Dimensions

Width
12.94 in
Depth
12.19 in
Length
15.75 in

Details

Color
Yellow
pH
8.7
Fragrance
Characteristic
Boiling Point (F)
226° F
Freezing Point (F)
-34° F
Specific Gravity
1.0687
Compositions
Antifreeze/Coolant Concentrate Dyes Total Water
Temperature Rating
-34 to 265° F
Capacity
1 gal

Description

Formulated to challenge breakdowns in any car or light truck with aluminum or other engine metals.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.