Toilet Paper Holder, Steel, Chrome
Mfr # DN8408CH
Zoro # G310070295
product price: $16.99
/eaKey Features
Material
Steel
Finish
Polished Chrome
Includes
Mounting Hardware
Width
6 7/16 in
Overall Length
6 7/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DN8408CH
Zoro #
G310070295
UPC #
034584141125
Country of Origin
Multiple
Dimensions
Width
6 7/16 in
Overall Length
6 7/16 in
Details
Material
Steel
Finish
Polished Chrome
Item
Toilet Paper Holder
Includes
Mounting Hardware
Dispenser Capacity
(1) Roll
Dispenser Material
Steel
Color
Silver
Dispenser Product Grouping
Toilet Paper Holders
Description
Toilet Paper Holders, Dispenser Capacity (1) Roll, Steel, Finish Polished Chrome, Silver, Horizontal Single Roll, Width 6 7/16 in, Toilet Paper Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.