Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Windshield Washer/De-Icer, Bottle, 1 gal, Ready to Use, Premixed, Windshield Washer Fluid

  • Mfr # AS253

  • Zoro # G9685265


product price: $6.99
/ea
Sold in multiples of 6 for $41.94

Key Features

Size/Net Weight
7.8 lb
pH
5
Pour Point (F)
-27 Degrees F
Specific Gravity
0.94
Freezing Point (F)
-34 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS253
Zoro #
G9685265
UPC #
797496860224
Country of Origin
United States

Dimensions

Size/Net Weight
7.8 lb
Size
1 gal
Container Size
1 gal

Details

pH
5
Pour Point (F)
-27 Degrees F
Specific Gravity
0.94
Freezing Point (F)
-34 Degrees F
Application
Windshield Washer Fluid
pH Value
10.5
For Use With
Automobiles
Washer Fluid Type
De-Icer
Item
Windshield Washer/De-Icer
Color
Yellow
VOC Content
35 %
Appearance
Clear Yellow Liquid
Washer Fluid Sub-Category
Pre-Mixed Ready to Use
Container Type
Bottle
Boiling Point (F)
178 Degrees F
Sub-Category
Windshield Washer Fluid
Flash Point (F)
90 Degrees F
Standards
OSHA
Product Type
Windshield Washer Fluid
Flash Point
90 Degrees F
VOC Content Weight Percentage
35 %
Product Form
Liquid
Biodegradable
Biodegradable
Maximum pH Level
5
Net Weight
7.8 lb
Freezing Point
-27 Degrees F
Features
Streak- and Glare-Free and its Deep Freeze Protection Melts Ice Quickly and Power Cleans Away Winter Salt and Grime, Safe for Rain-Sensing Windshield Wipers, Specially Designed to Provide Extreme Winter Protection and Improve Winter Driving Visibility by Quickly Melting Light Ice and Frost
Boiling Point
178 Degrees F
Recommended Dilution
Ready to Use
Series
De-Icer

Description

Windshield Washer/De-Icer, Product Type Windshield Washer Fluid, Series De-Icer, Container Size 1 gal, Container Type Bottle, Product Form Liquid, Color Yellow, Freezing Point -27 Degrees F, Properties De-Icer, VOC Content Weight Percentage 35 Percent, Recommended Dilution Ready to Use, Biodegradable Biodegradable, Boiling Point 178 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, TX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.