This item is Discontinued.

Prevail Breezers360 Degree Briefs, Ultimate Absorbency, Size 2, 45" to 62" Waist, 72PK PVBNG-013

Breezers360 Degree Briefs, Ultimate Absorbency, Size 2, 45" to 62" Waist, 72PK (Discontinued)

  • Mfr # PVBNG-013
  • Zoro # G803474197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVBNG-013
Zoro #
G803474197
UPC #
-
Country of Origin
United States

Dimensions

Size
2

Details

Weight
18.91 lbs
Color
White

Description

These briefs combine ultimate absorbency with advanced skin health technology. They provide 360° ventilation and Microclimate Care technology that lock away wetness while allowing air, heat, and humidity to escape. They also feature Skin Smart® fabric that contains vitamin E along with natural botanicals, aloe and chamomile to protect, soothe, and promote healthy skin.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.