Per-Fit360 Degree Briefs, Maximum Plus Absorbency, Size 1, 26in to 48in Waist, 96PK

  • Mfr # PFNG-012

  • Zoro # G515960346


product price:  $63.19
/pk 96, $0.66/ea

Key Features

Diaper Style
Briefs
Diaper Size
1
Max. Waist Size
48 in
Color
White
Min. Waist Size
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFNG-012
Zoro #
G515960346
UPC #
-
Country of Origin
United States

Dimensions

Diaper Size
1
Max. Waist Size
48 in
Min. Waist Size
26 in

Details

Item
Adult Diapers
Diaper Style
Briefs
Color
White

Description

These briefs offer a comfortable feel with advanced leakage protection. They feature 360° ventilation and Microclimate Care technology to lock away wetness and allow air, heat, and humidity to escape. Dri-Fit material to help you feel more natural by keeping your skin dry and comfortable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.