
Per-Fit360 Degree Briefs, Maximum Plus Absorbency, Size 2, 45" to 62" Waist, 72PK
Mfr # PFNG-013
Zoro # G403475013
product price: $64.85
/pk 72, $0.90/eaKey Features
Size
2
Weight
16.84 lbs
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PFNG-013
Zoro #
G403475013
UPC #
-
Country of Origin
United States
Dimensions
Size
2
Details
Weight
16.84 lbs
Color
White
Description
These briefs offer a comfortable feel with advanced leakage protection. They feature 360° ventilation and Microclimate Care technology to lock away wetness and allow air, heat, and humidity to escape. Dri-Fit material to help you feel more natural by keeping your skin dry and comfortable.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.