Zoro Homepage
This item is Discontinued.
Preval 150 Feet of ENERGY, PK 12 0168

150 Feet of ENERGY, PK 12 (Discontinued)

  • Mfr # 0168
  • Zoro # G9772039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0168
Zoro #
G9772039
UPC #
80139951688
Country of Origin
United States

Dimensions

Length
7.25
Width
3
Height
3

Details

Net Weight
0.645

Description

Prevals 150 Feet of Energy is a 2-in-1 pocket compressor and duster. As the popular
power-source behind our vFan line of airbrushes, each compressor unit enables
professional results with portable flexibility without the need for an electric air
compressor. Each unit delivers 15-40 sq. ft. of paint coverage with enough cubic feet
per minute to deliver a perfect finish using automotive paints, lacquers, urethanes,
latex, clear coat, solvent-based paints and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.