Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Preval 150FT of ENERGY Disbursement Unit 0960

150FT of ENERGY Disbursement Unit (Discontinued)

  • Mfr # 0960
  • Zoro # G2828792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0960
Zoro #
G2828792
UPC #
80139959608
Country of Origin
United States

Dimensions

Length
13
Width
6
Height
13.5

Details

Material
plastic
Color
white
Weight
1

Description

If you need more than a quick touch-up, you will be impressed with our Preval Energy
Disbursement Unit (EDU). The EDU delivers a long lasting, continuous spray from each
of our 150 Feet of Energy units by increasing the liquid mass of each pressurized can.
Our EDU system, when filled about halfway with water, insulates our 150 Feet of
Energy units and keeps our aerosols working at a consistent temperature to deliver
a longer lasting, more continuous spray.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.