Shop PREVAL
See all product information
Create Account
touch up 3oz plastic bottles, PK 4
- Mfr # 0271-1
- Zoro # G2828783
product price:Â
$
39.59
/pk of 4, $9.90/ea
Key Features
Length
3
Weight
0.05
Color
white
Width
3
Material
plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0271-1
- Zoro #
- G2828783
- UPC #
- 80139952708
- Country of Origin
- United States
Dimensions
- Length
- 3
- Width
- 3
- Height
- 3.5
Details
- Weight
- 0.05
- Color
- white
- Material
- plastic
Description
Preval touch up 3oz plastic bottles, PK 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.