Shop PREVOST
See all product information
Create Account
3/8" x 40 ft. Retracting Hose Reel, 175 psi, w/Hose
Mfr # DRFB 1012AS
Zoro # G6173030
product price:Â $576.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
175 psi
Hose Inside Dia.
3/8"
Hose Length
40 ft.
Overall Length
14.57"
Mounting
Wall or Overhead
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DRFB 1012AS
- Zoro #
- G6173030
- UPC #
- -
- Country of Origin
- France
Dimensions
- Hose Inside Dia.
- 3/8"
- Hose Length
- 40 ft.
- Overall Length
- 14.57"
Details
- Item
- Retracting Hose Reel
- Max. Pressure
- 175 psi
- Mounting
- Wall or Overhead
- Media - Hose Reels
- Air
- Hose Included
- Yes
- Housing Material
- Galvanized steel
- Finish - Hose Reels
- Powder Coated
- Includes Hose
- Yes
Description
Retracting Hose Reel,3/8 In.x40 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.