3/8" x 40 ft. Stainless Enclosed Hose Reel, 174 psi, w/Hose
Mfr # DRFI 1012ESHE
Zoro # G6172988
product price: $1,407.26
/ea
Free Shipping & Returns
Key Features
Max. Pressure
174 psi
Hose Inside Dia.
3/8"
Hose Length
40 ft.
Overall Length
14.56"
Mounting
Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRFI 1012ESHE
Zoro #
G6172988
UPC #
-
Country of Origin
France
Dimensions
Hose Inside Dia.
3/8"
Hose Length
40 ft.
Overall Length
14.56"
Details
Item
Stainless Enclosed Hose Reel
Max. Pressure
174 psi
Mounting
Bracket
Hose Included
Yes
Housing Material
Stainless steel
Includes Hose
Yes
Description
Stainless Air Hose Reel,3/8 In.x40 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.