5/8" x 33 ft. Food Grade Hose Reel, 145 psi, w/Hose
- Mfr # DMO 1610LS
- Zoro # G6173417
product price:Â
$
855.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
145 psi
Hose Inside Dia.
5/8"
Hose Length
33 ft.
Overall Length
19.09"
Mounting
Bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMO 1610LS
- Zoro #
- G6173417
- UPC #
- -
- Country of Origin
- France
Dimensions
- Hose Inside Dia.
- 5/8"
- Hose Length
- 33 ft.
- Overall Length
- 19.09"
Details
- Item
- Food Grade Hose Reel
- Max. Pressure
- 145 psi
- Mounting
- Bracket
- Media - Hose Reels
- Water
- Housing Material
- Galvanized steel
- Finish - Hose Reels
- Powder Coated
- Hose Included
- Yes
- Includes Hose
- Yes
Description
Food Grade Hose Reel,5/8 In.x33 Ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.