5/8" x 50 ft. Hose Reel, Max 145 psi, w/Hose
- Mfr # DGO 1615LS
- Zoro # G6173889
product price:Â
$
1,059.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
145 psi
Hose Inside Dia.
5/8"
Hose Length
50 ft.
Overall Length
19.09"
Mounting
Bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DGO 1615LS
- Zoro #
- G6173889
- UPC #
- -
- Country of Origin
- France
Dimensions
- Hose Inside Dia.
- 5/8"
- Hose Length
- 50 ft.
- Overall Length
- 19.09"
Details
- Item
- Hose Reel
- Max. Pressure
- 145 psi
- Mounting
- Bracket
- Media - Hose Reels
- Water
- Finish - Hose Reels
- Powder Coated
- Housing Material
- Galvanized steel
- Hose Included
- Yes
- Includes Hose
- Yes
Description
Hose Reel,Water,5/8 In.x50ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.