Zoro Homepage

Blow Gun, 13" Nozzle 1/4" FNPT

  • Mfr # 27202 MB13

  • Zoro # G6174905


product price: $27.19
/ea

Key Features

Body Material
Polyamide
Overall Length
367 mm
Air Inlet
1/4 in NPT Female
Color
Blue
Max. dBA
86
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27202 MB13
Zoro #
G6174905
UPC #
-
Country of Origin
France

Dimensions

Overall Length
367 mm
Air Gun Inlet Size
1/4" (F)NPT
Overall Width
250 mm
Air Inlet Size
1/4 in

Details

Body Material
Polyamide
Air Inlet
1/4 in NPT Female
Color
Blue
Max. dBA
86
Item
Blow Gun,13" Nozzle 1/4" FNPT
Air Consumption
8.8 scfm
Air Inlet Type
NPT
Sound Level
86 dB
Maximum Inlet Pressure
145 psi
Air Inlet Gender
Female

Description

Blow Gun,13 In. Nozzle 1/4 In. FNPT, Sound Level 86 dB, Body Material Polyamide, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.