Brass Heavy Duty Industrial Spray Nozzle
Mfr # PL JET
Zoro # G6171089
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Body Material
316 Stainless Steel
Application
Automotive and Industrial Cleaning Applications
Overall Length
162 mm
Air Inlet
1/2 in F BSSP
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL JET
Zoro #
G6171089
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
162 mm
Overall Width
216 mm
Air Inlet Size
1/2 in
Details
Body Material
316 Stainless Steel
Application
Automotive and Industrial Cleaning Applications
Air Inlet
1/2 in F BSSP
Color
Blue
Item
Brass Heavy Duty Industrial Spray Nozzle
Air Consumption
40 lpm, 60 lpm
Maximum Inlet Pressure
24 bar
Air Inlet Type
BSPP
Air Inlet Gender
Female
Description
Brass Heavy Duty Industrial Spray Nozzle, Pistol-Grip, Body Material Stainless Steel, Air Inlet Size 1/2 in, Air Inlet Gender Female, Air Inlet Type BSP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.