Shop PREVOST
See all product information
Create Account
COUPLER BODY
Mfr # ESI071806
Zoro # G723366909
product price:Â
$
58.55
/ea
Key Features
Seal Material
Nitrile
Connection Type
Hose Barb
Material
Composite
For Hose I.D.
1/4 in
Standards
ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESI071806
- Zoro #
- G723366909
- UPC #
- -
- Country of Origin
- France
Dimensions
- Body Size - Quick Connect Air Couplings
- 3/8 in
- Overall Length
- 3 7/16 in
- Max. Outside Dia.
- 1 1/4 in
- Barb Size
- 1/4 in
- Wire Rope Length
- 3 7/16 in
- Length
- 3 7/16 in
Details
- Item
- Quick Connect Air Coupling
- Seal Material
- Nitrile
- Connection Type
- Hose Barb
- Material
- Composite
- For Hose I.D.
- 1/4 in
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Max. Working Pressure @ 70 F
- 174 psi
- Operating Temperature - Minimum
- 5 Degrees F
- Interchange Type
- Hi Flow Interchange
- Max. Flow Rate
- 64 cfm
- Operating Temperature - Maximum
- 158 Degrees F
- Series
- PREVO S1
Description
Quick Connect Air Coupling, Hi Flow Interchange, Composite, Hose Barb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.