Shop PREVOST
See all product information
Create Account
COUPLER BODY
Mfr # ESI071813
Zoro # G223367048
product price:Â
$
58.99
/ea
Key Features
Seal Material
Nitrile
Material
Composite
Connection Type
Hose Barb
Overall Length
3 5/8 in
Standards
ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESI071813
- Zoro #
- G223367048
- UPC #
- -
- Country of Origin
- France
- Seal Material
- Nitrile
- Material
- Composite
- Connection Type
- Hose Barb
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Interchange Type
- Hi Flow Interchange
- Operating Temperature - Maximum
- 158 Degrees F
- For Hose I.D.
- 1/2 in
- Max. Flow Rate
- 64 cfm
- Item
- Quick Connect Air Coupling
- Max. Working Pressure @ 70 F
- 174 psi
- Operating Temperature - Minimum
- 5 Degrees F
- Series
- PREVO S1
Description
Quick Connect Air Coupling, Hi Flow Interchange, Composite, Hose Barb