Shop PREVOST
See all product information
Create Account
COUPLER BODY
- Mfr # ESI111203EB
- Zoro # G223396741
product price:Â
$
125.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Operating Temperature - Maximum
158 Degrees F
Thread Size
1/2"
Interchange Type
Hi Flow Interchange
Material
Stainless Steel
Max. Outside Dia.
1 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESI111203EB
- Zoro #
- G223396741
- UPC #
- -
- Country of Origin
- France
Dimensions
- Thread Size
- 1/2"
- Max. Outside Dia.
- 1 7/16 in
- Body Size - Quick Connect Air Couplings
- 1/2 in
- Overall Length
- 3 11/16 in
- Wire Rope Length
- 3 11/16 in
- Length
- 3 11/16 in
Details
- Operating Temperature - Maximum
- 158 Degrees F
- Interchange Type
- Hi Flow Interchange
- Material
- Stainless Steel
- Max. Working Pressure @ 70 F
- 174 psi
- Seal Material
- Nitrile
- Max. Flow Rate
- 125 cfm
- Series
- PREVO S1
- Item
- Quick Connect Air Coupling
- Connection Type
- Threaded
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Connection Thread Type
- NPT
- Operating Temperature - Minimum
- 5 Degrees F
Description
Quick Connect Air Coupling, Hi Flow Interchange, Stainless Steel, Female, Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.