Shop PREVOST
See all product information
Create Account
COUPLER BODY
- Mfr # ESI111813EB
- Zoro # G723366879
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Standards
ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
Seal Material
Nitrile
Overall Length
4 3/8 in
Max. Working Pressure @ 70 F
174 psi
Connection Type
Hose Barb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESI111813EB
- Zoro #
- G723366879
- UPC #
- -
- Country of Origin
- France
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Seal Material
- Nitrile
- Max. Working Pressure @ 70 F
- 174 psi
- Connection Type
- Hose Barb
- Operating Temperature - Maximum
- 158 Degrees F
- Item
- Quick Connect Air Coupling
- For Hose I.D.
- 1/2 in
- Max. Flow Rate
- 125 cfm
- Operating Temperature - Minimum
- 5 Degrees F
- Material
- Stainless Steel
- Interchange Type
- Hi Flow Interchange
- Series
- PREVO S1
Description
Quick Connect Air Coupling, Hi Flow Interchange, Stainless Steel, Hose Barb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.