Shop PREVOST
See all product information
Create Account
COUPLER BODY
Mfr # ISI081202
Zoro # G623366894
product price:Â
$
72.19
/ea
Key Features
Overall Length
3 3/16 in
Material
Composite
Thread Size
3/8"
Max. Working Pressure @ 70 F
174 psi
Body Size - Quick Connect Air Couplings
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ISI081202
- Zoro #
- G623366894
- UPC #
- -
- Country of Origin
- France
Dimensions
- Overall Length
- 3 3/16 in
- Thread Size
- 3/8"
- Body Size - Quick Connect Air Couplings
- 3/8 in
- Max. Outside Dia.
- 1 5/16 in
- Wire Rope Length
- 3 3/16 in
- Length
- 3 3/16 in
Details
- Material
- Composite
- Item
- Quick Connect Air Coupling
- Max. Working Pressure @ 70 F
- 174 psi
- Max. Flow Rate
- 72 cfm
- Operating Temperature - Minimum
- 5 Degrees F
- Interchange Type
- Industrial
- Series
- PREVO S1
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, ISO 6150-B, MIL-C 4109F, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Connection Thread Type
- NPT
- Seal Material
- Nitrile
- Connection Type
- Threaded
- Operating Temperature - Maximum
- 158 Degrees F
Description
Quick Connect Air Coupling, Industrial, Composite, Socket, Female, Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.